FD2100L - Type FD BRKR 2P 100A/ 250VDC Max 10K/600VAC Max 18

Eaton

  • $1790.99 (Each)
  • $1,790.99 (Each)
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
FD2100L
Manufacturer
Eaton
Manufacturer's Part Number
FD2100L
Description
Type FD BRKR 2P 100A/ 250VDC Max 10K/600VAC Max 18
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679850718 / 00786679850718
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,790.99 (Each)
Resources
Images
 
 
FD2100L - Small Image
 
FD2100L - Large Image
 
FD2100L - Large Image
 
FD2100L - Large Image
 
FD2100L - Video
Attachments
 
 
FD2100L - Specification Sheet
Brochures
 
 
FD2100L - Brochure
Other Links
 
 
FD2100L - Other
 
FD2100L - Other
 
FD2100L - Other
 
FD2100L - Other
 
FD2100L - Other
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
600 VAC, 250 VDC
Current Rating
100 A
Poles
2
Descriptions
Description
TYPE FD BRKR 2P 100A/ 250VDC MAX 10K/600VAC MAX 18
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 100A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
FD CB 2P 100A/ 250VDC Max 10K/600vac
extra long description
ETN FD2100L FD CB 2P 100A/ 250VDC M
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FD2100L
GTIN
00786679850718
UPC
786679850718
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD2100L.
Jump To:

Cross Referenced

These items are similar to FD2100L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED2100LD12M03 Eaton 00782116127467
ED2100LZ05 Eaton n/a
FD2100L Eaton 00786679850718
FD2100LB06D12M03 Eaton 00782113493916
FD2100LD12M03 Eaton 00786679081365
QCFH1015 Eaton 00786679053089
TS3N100TW2 Rockwell Automation n/a
HGL26100 Schneider Electric 00785901883685

* All prices subject to change.

Begin Live Chat