FD2060L - Type FD BRKR 2P 60A/250VDC Max 10K/600VAC Max 18K

Eaton

  • $1534.44 (Each)
  • $1,534.44 (Each)

Availability: Currently Out Of Stock
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
FD2060L
Manufacturer
Eaton
Manufacturer's Part Number
FD2060L
Description
Type FD BRKR 2P 60A/250VDC Max 10K/600VAC Max 18K
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 60A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679850688 / 00786679850688
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,534.44 (Each)
Resources
Attachments
 
 
FD2060L - Specification Sheet
Images
 
 
FD2060L - Large Image
 
FD2060L - Large Image
 
FD2060L - Large Image
 
FD2060L - Video
Other Links
 
 
FD2060L - Other
 
FD2060L - Other
 
FD2060L - Other
 
FD2060L - Other
 
FD2060L - Other
Brochures
 
 
FD2060L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
600 VAC, 250 VDC
Current Rating
60 A
Descriptions
Description
TYPE FD BRKR 2P 60A/250VDC MAX 10K/600VAC MAX 18K
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
FD CB 2P 60A/250VDC Max 10K/600VAC Max
extra long description
ETN FD2060L FD CB 2P 60A/250VDC MAX
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 60A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
dimensions
7.5000 IN X 5.0000 IN X 3.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FD2060L
GTIN
00786679850688
UPC
786679850688
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat