EHMFS03 - E125 Frame Flex Shaft 3 FT Nema 1 , 3R

Eaton

  • $823.58 (Each)
  • $823.58 (Each)
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
EHMFS03
Manufacturer
Eaton
Manufacturer's Part Number
EHMFS03
Description
E125 Frame Flex Shaft 3 FT Nema 1 , 3R
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Flex Shaft Flange-Mounted Handle Mechanism, Eg-Frame, Frame J-K, Series C, 3 FT
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116125913 / 00782116125913
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.58 (Each)
Resources
Images
 
 
EHMFS03 - Small Image
 
EHMFS03 - Large Image
 
EHMFS03 - Video
Attachments
 
 
EHMFS03 - Specification Sheet
Brochures
 
 
EHMFS03 - Brochure
Tech Bulletins
 
 
EHMFS03 - Tech Bulletin
Other Links
 
 
EHMFS03 - Other
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
E125 Frame Flex Shaft, 3 FT, Nema 1 , 3R
Description
E125 FRAME FLEX SHAFT 3 FT NEMA 1 ,3R
extra long description
ETN EHMFS03 E125 FRAME FLEX SHAFT,
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Flex shaft flange-mounted handle mechanism, EG-Frame, Frame J-K, Series C, 3 ft
Additional Information
media
Yes
dimensions
20.0000 IN X 19.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHMFS03
GTIN
00782116125913
UPC
782116125913
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHMFS03.
Jump To:

Cross Referenced

These items are similar to EHMFS03 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHMFS03 Eaton 00782116125913
EHMFS04 Eaton 00782113681160
EHMVD12B Eaton 00786685405650
3VL92004EC30 Klockner Moeller n/a
OHG125L10 Rockwell Automation n/a
9421LJ1 Schneider Electric 00785901831303
ABKT3VDM Rockwell Automation n/a
ABOXP6X430 Rockwell Automation n/a
CB2FH Rockwell Automation n/a
K2VDM Rockwell Automation n/a
KT3VD Rockwell Automation n/a
KT3VDM Rockwell Automation n/a
KTSVDM Rockwell Automation n/a
OXP6X430 Rockwell Automation n/a
LV429338 Schneider Electric n/a
S29338 Schneider Electric 00785901435877

* All prices subject to change.

Begin Live Chat