EHD3030 - Type Ehd BRKR 3P 30A 480VAC Max 14kaic

Eaton

  • $636.62 (Each)
  • $636.62 (Each)
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
EHD3030
Manufacturer
Eaton
Manufacturer's Part Number
EHD3030
Description
Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317099 / 00786679317099
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.62 (Each)
Resources
Attachments
 
 
EHD3030 - Specification Sheet
Images
 
 
EHD3030 - Large Image
 
EHD3030 - Large Image
 
EHD3030 - Large Image
 
EHD3030 - Video
Other Links
 
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
 
EHD3030 - Other
Brochures
 
 
EHD3030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Descriptions
Product Type
Type Ehd BRKR 3P 30A 480VAC Max 14kaic
Description
TYPE EHD BRKR 3P 30A 480VAC MAX 14KAIC
extra long description
ETN EHD3030 TYPE EHD BRKR 3P 30A 48
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHD3030
GTIN
00786679317099
UPC
786679317099
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3030.
Jump To:

Cross Referenced

These items are similar to EHD3030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3030 Eaton 00786679317099
FAF34040 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat