EGB3030FFG - E 3P 30A 18KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $864.98 (Each)
  • $864.98 (Each)
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
EGB3030FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3030FFG
Description
E 3P 30A 18KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 30A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876312 / 00782114876312
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$864.98 (Each)
Resources
Images
 
 
EGB3030FFG - Large Image
 
EGB3030FFG - Large Image
 
EGB3030FFG - Large Image
 
EGB3030FFG - Large Image
 
EGB3030FFG - Video
Attachments
 
 
EGB3030FFG - Specification Sheet
Other Links
 
 
EGB3030FFG - Other
 
EGB3030FFG - Other
 
EGB3030FFG - Other
 
EGB3030FFG - Other
Brochures
 
 
EGB3030FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600Y/347 Vac
Descriptions
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Description
E 3P 30A 18KA @ 415 & 480V FIXED THERMAL FIXED MAG
Product Type
E 3P 30A 18KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGB3030FFG E 3P 30A 18kA 415&48
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Manufacturers Part Number
EGB3030FFG
Brand
Eaton
GTIN
00782114876312
UPC
782114876312
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGB3030FFG.
Jump To:

Cross Referenced

These items are similar to EGB3030FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB3030FFG Eaton 00782114876312
EHD2030L Eaton 00786679411360
FDB3030L Eaton 00786679305881
GD3035 Eaton 00786679231081
SEDA36AT0030 GENERAL ELECTRIC 00783164227048
140UG2C3C30 Rockwell Automation n/a
S1N030TL Rockwell Automation n/a
HDL36030 Schneider Electric 00785901706632
A7B10000002714 Siemens n/a
ED23B030L Siemens 00783643003088
EH3B030 Siemens n/a
EHB3030 Westinghouse n/a
FB3030 Westinghouse n/a

* All prices subject to change.

Begin Live Chat