EGB3020FFG - E 3P 20A 18KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $786.33 (Each)
  • $786.33 (Each)
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
EGB3020FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3020FFG
Description
E 3P 20A 18KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131303 / 00782116131303
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.33 (Each)
Resources
Images
 
 
EGB3020FFG - Large Image
 
EGB3020FFG - Large Image
 
EGB3020FFG - Large Image
 
EGB3020FFG - Large Image
 
EGB3020FFG - Video
Attachments
 
 
EGB3020FFG - Specification Sheet
Other Links
 
 
EGB3020FFG - Other
 
EGB3020FFG - Other
 
EGB3020FFG - Other
 
EGB3020FFG - Other
Brochures
 
 
EGB3020FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 20A 18KA FIXED THERMAL FIXED MAG SINGLE PACK
extra long description
ETN EGB3020FFG E 3P 20A 18kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 20A 18KA Fixed TM Single PK CB
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EGB3020FFG
GTIN
00782116131303
UPC
782116131303
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGB3020FFG.
Jump To:

Cross Referenced

These items are similar to EGB3020FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB3020FFG Eaton 00782116131303
EGB302OFFG Eaton n/a
EHD3020 Eaton 00786679317068
FDB3020L Eaton 00786679305850
GD3020 Eaton 00786679231029
S1N020TL Rockwell Automation n/a
HDL36020 Schneider Electric 00785901706694
ED23B020 Siemens 00783643208971
ED23B020L Siemens 00783643003071
EHB3020 Westinghouse n/a

* All prices subject to change.

Begin Live Chat