ED3200 - Ed 65KA @ 240 V 3 Pole 200AS Load Terms

Eaton

  • $1156.20 (Each)
  • $1,156.20 (Each)
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
ED3200
Manufacturer
Eaton
Manufacturer's Part Number
ED3200
Description
Ed 65KA @ 240 V 3 Pole 200AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 200 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679455142 / 00786679455142
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.20 (Each)
Resources
Attachments
 
 
ED3200 - Specification Sheet
Images
 
 
ED3200 - Large Image
 
ED3200 - Large Image
 
ED3200 - Large Image
 
ED3200 - Video
Other Links
 
 
ED3200 - Other
 
ED3200 - Other
 
ED3200 - Other
 
ED3200 - Other
 
ED3200 - Other
Brochures
 
 
ED3200 - Brochure
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
240 Vac, 125 Vdc
Current Rating
200 A
Poles
Three-pole
Descriptions
Description
ED 65KA @ 240 V 3 POLE 200AS LOAD TERMS
Product Type
Ed 65KA @240 V, 3P 200 As, Load Terminal
extra long description
ETN ED3200 ED 65kA @240 V, 3P 200 A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 200 A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ED3200
GTIN
00786679455142
UPC
786679455142
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ED3200.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ED3200.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Break...
  • Our Part #: ED3200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ED3200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,156.20) ·
ED3200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,156.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ED3200, though they may not be 100% alike.

Etn 3P 200A 240V Breaker
  • Our Part #: ED3200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ED3200 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat