ED3175 - Ed 65KA @ 240 V 3 Pole 175AS Load Terms

Eaton

  • $1156.20 (Each)
  • $1,156.20 (Each)

Availability: Currently Out Of Stock
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
ED3175
Manufacturer
Eaton
Manufacturer's Part Number
ED3175
Description
Ed 65KA @ 240 V 3 Pole 175AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 175 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679455203 / 00786679455203
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.20 (Each)
Resources
Images
 
 
ED3175 - Small Image
 
ED3175 - Large Image
 
ED3175 - Large Image
 
ED3175 - Large Image
 
ED3175 - Video
Attachments
 
 
ED3175 - Specification Sheet
Brochures
 
 
ED3175 - Brochure
Other Links
 
 
ED3175 - Other
 
ED3175 - Other
 
ED3175 - Other
 
ED3175 - Other
 
ED3175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
175 A
Voltage Rating
240 Vac, 125 Vdc
Descriptions
Product Type
Ed 65KA @240 V, 3P 175 As, Load Terminal
extra long description
ETN ED3175 ED 65kA @240 V, 3P 175 A
Description
ED 65KA @ 240 V 3 POLE 175AS LOAD TERMS
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 175 A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ED3175
GTIN
00786679455203
UPC
786679455203
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ED3175.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ED3175.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Break...
  • Our Part #: ED3175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ED3175
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,156.20) ·
ED3175 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,156.20

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat