CLCAF115 - Classified Combination Afci 1P 15A 10kaic

Eaton

  • $425.19 (Each)
  • $425.19 (Each)

  • $8,503.80 (Per 20)
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
CLCAF115
Manufacturer
Eaton
Manufacturer's Part Number
CLCAF115
Description
Classified Combination Afci 1P 15A 10kaic
Eaton Classified 1" Afci Circuit Breaker, Afci Combination Circuit Breaker, 15 A, 10 Kaic, Single-Pole
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514482 / 00786685514482
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.19 (Each)
Standard Packaging
$8,503.80 (Per 20)
Resources
Attachments
 
 
CLCAF115 - Specification Sheet
Images
 
 
CLCAF115 - Large Image
Brochures
 
 
CLCAF115 - Brochure
Other Links
 
 
CLCAF115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
amperage rating
15 A
Descriptions
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Description
CLASSIFIED COMBINATION AFCI 1P 15A 10KAIC
Long Description
Eaton Classified 1" AFCI circuit breaker, AFCI Combination circuit breaker, 15 A, 10 kAIC, Single-pole
Product Type
CL Afci, 1P, 15A, 10kaic
extra long description
ETN CLCAF115 CL AFCI, 1P, 15A, 10ka
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CLCAF115
GTIN
00786685514482
UPC
786685514482
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLCAF115.
Jump To:

Similar Items

Similar items are close alternatives to CLCAF115, though they may not be 100% alike.

Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10...
  • Our Part #: CL115CAF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL115CAF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,095.40) ·
CL115CAF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$104.77

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat