CL230 - Type CL BRKR 30A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $26.02 (Each)
  • $26.02 (Each)

  • $130.10 (Per 5)

  • $650.50 (Per 25)

In-Stock: 2 available locally (Terrell, TX) (change location)
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
CL230
Manufacturer
Eaton
Manufacturer's Part Number
CL230
Description
Type CL BRKR 30A/2POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011655 / 00786676011655
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.02 (Each)
Carton
$130.10 (Per 5)
Standard Packaging
$650.50 (Per 25)
Stock Availability
Terrell
2 (Check another store)
Tyler
6
All Stores
1,041
Resources
Images
 
 
CL230 - Small Image
 
CL230 - Large Image
 
CL230 - Large Image
Attachments
 
 
CL230 - Specification Sheet
Brochures
 
 
CL230 - Brochure
Other Links
 
 
CL230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Description
TYPE CL BRKR 30A/2POLE 120/240V 10K-CLASSIFIED 1"
extra long description
ETN CL230 CL bkr 30A/2Pole 120/240V
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
2.1000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL230
GTIN
00786676011655
UPC
786676011655
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.51
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,041

Location search:
These alternate items can be purchased instead of CL230.
Jump To:

Cross Referenced

These items are similar to CL230 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP230 Eaton Crouse-Hinds n/a
CL230 Eaton 00786676011655
THQL1230 GENERAL ELECTRIC 00783164124309
MP230 Murray Feiss Lighting n/a
HOM230 Schneider Electric 00785901065296
Q230 Siemens 00783643148383
TB230 Thomas & Betts 00786210130576
BR230 Eaton 00786676362955
BRH230 Eaton 00786676373609
CHQ230 Eaton 00782113010922
CUHBR230 Eaton n/a
GTHQL2130 GENERAL ELECTRIC n/a
THQL2130 GENERAL ELECTRIC 00783164012927
1D354 WW GRAINGER n/a
PCB240 ITE n/a
Q235 ITE n/a
HOM230CP Schneider Electric n/a
ECB230 Siemens n/a
Q240 Siemens 00783643148635
MP230 Thomas & Betts n/a
TBB230 Thomas & Betts n/a
BR230R Westinghouse n/a

* All prices subject to change.

Begin Live Chat