C0200E2AFB - 200 Va Type Mte Control Transformer With Primary F

Eaton

  • $387.71 (Each)
  • $387.71 (Each)
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
C0200E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0200E2AFB
Description
200 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 200 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420887 / 00786680420887
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.71 (Each)
Resources
Images
 
 
C0200E2AFB - Small Image
 
C0200E2AFB - Large Image
 
C0200E2AFB - Large Image
 
C0200E2AFB - Large Image
 
C0200E2AFB - Large Image
 
C0200E2AFB - Large Image
Attachments
 
 
C0200E2AFB - Specification Sheet
Brochures
 
 
C0200E2AFB - Brochure
Other Links
 
 
C0200E2AFB - Other
 
C0200E2AFB - Other
 
C0200E2AFB - Other
 
C0200E2AFB - Other
 
C0200E2AFB - Other
 
C0200E2AFB - Other
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
200 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
200VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0200E2AFB 200VA Type MTE CPT W
Special Features
Primary Fuse Block
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 200 va
Additional Information
Tap Size
NONE
Secondary Voltage
120/115/110 V
kva rating
200 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
4.1800 IN X 4.5000 IN X 5.2900 IN
Manufacturer Information
Manufacturers Part Number
C0200E2AFB
Brand
Eaton
GTIN
00786680420887
UPC
786680420887
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
Application
Other
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0200E2AFB.
Jump To:

Similar Items

Similar items are close alternatives to C0200E2AFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH250MQMJFK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH250MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.00) ·
PH250MQMJFK - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat