C0100E5E - 100 Va Type Mte Control Transformer

Eaton

  • $326.82 (Each)
  • $326.82 (Each)
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
C0100E5E
Manufacturer
Eaton
Manufacturer's Part Number
C0100E5E
Description
100 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 100 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420344 / 00786680420344
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.82 (Each)
Resources
Images
 
 
C0100E5E - Small Image
 
C0100E5E - Large Image
 
C0100E5E - Large Image
 
C0100E5E - Large Image
 
C0100E5E - Large Image
Attachments
 
 
C0100E5E - Specification Sheet
Brochures
 
 
C0100E5E - Brochure
Other Links
 
 
C0100E5E - Other
 
C0100E5E - Other
 
C0100E5E - Other
 
C0100E5E - Other
 
C0100E5E - Other
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
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
extra long description
ETN C0100E5E 100 VA Type MTE Contro
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 100 va
Description
100 VA TYPE MTE CONTROL TRANSFORMER
Product Type
100 Va Type Mte Control Transformer
Additional Information
kva rating
100 VA
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
dimensions
3.7500 IN X 3.5800 IN X 3.6200 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0100E5E
GTIN
00786680420344
UPC
786680420344
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,UL Listed,CSA Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0100E5E.
Jump To:

Similar Items

Similar items are close alternatives to C0100E5E, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • Our Part #: PH100QR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH100QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($103.73) ·
PH100QR - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.73

Each

QTY:
Each
Add
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, SV: 24V, 55°C, ...
  • Our Part #: C0100E2B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0100E2B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.96) ·
C0100E2B - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat