BWH2100 - Type BWH 2-Pole 100A Single Pack

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWH2100
Manufacturer
Eaton
Manufacturer's Part Number
BWH2100
Description
Type BWH 2-Pole 100A Single Pack
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 100 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BR, BW, Used In Ecb Unit Enclosure
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782116061105 / 00782116061105
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BWH2100 - Large Image
 
BWH2100 - Large Image
 
BWH2100 - Large Image
Other Links
 
 
BWH2100 - Other
 
BWH2100 - Other
 
BWH2100 - Other
Brochures
 
 
BWH2100 - Brochure
Attachments
 
 
BWH2100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
25 kAIC
Poles
Two-pole
Descriptions
Long Description
Eaton Type BR Main Circuit Breaker,Main circuit breaker,100 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BR,BW,Used in ECB Unit Enclosure
Product Type
Type BWH 2-Pole 100A Single Pack
Description
TYPE BWH 2-POLE 100A SINGLE PACK
extra long description
ETN BWH2100 Type BWH 2-Pole 100A Si
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BWH2100
GTIN
00782116061105
UPC
782116061105
Taxonomies, Classifications, and Categories
Type
MAIN BREAKER
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BWH2100.
Jump To:

Similar Items

Similar items are close alternatives to BWH2100, though they may not be 100% alike.

Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire S...
  • Our Part #: CSR2100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($454.12) ·
CSR2100 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$454.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BWH2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BWH2100 Eaton 00782116061105
1D332 WW GRAINGER n/a
QOM100 Schneider Electric n/a
QOM100VH Schneider Electric 00785901004035
MBK100A Siemens 00783643387980

* All prices subject to change.

Begin Live Chat