BRRL - Gray Cover Replacement Latch For BR Loadcntr

Eaton

  • $19.19 (Each)
  • $19.19 (Each)
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
BRRL
Manufacturer
Eaton
Manufacturer's Part Number
BRRL
Description
Gray Cover Replacement Latch For BR Loadcntr
Eaton Field Installation Kits and Parts - Filler Plate Cover Replacement Latch, Filler Plate Cover Replacement Latch, Gray, For 14-5/16-Inch Wide BR Loadcenters Only
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676461757 / 00786676461757
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.19 (Each)
Resources
Other Links
 
 
BRRL - Other
 
BRRL - Other
 
BRRL - Other
Brochures
 
 
BRRL - Brochure
Attachments
 
 
BRRL - Specification Sheet
Images
 
 
BRRL - Large Image
 
BRRL - Small Image
 
BRRL - Large Image
 
BRRL - Large Image
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
Gray
Descriptions
Product Type
Gray Cover Repl Latch For BR Loadcenter
extra long description
ETN BRRL Gray Cover Repl Latch For
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
GRAY COVER REPLACEMENT LATCH FOR BR LOADCNTR
Long Description
Eaton Field Installation Kits and Parts - Filler Plate Cover Replacement Latch,Filler plate cover replacement latch,Gray,For 14-5/16-inch wide BR loadcenters only
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
BRRL
Brand
Eaton
GTIN
00786676461757
UPC
786676461757
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat