BRP20B100V25 - BR Pon Loadcntr 100A 10KAIC Main BRKR 20 Space

Eaton

  • $332.07 (Each)
  • $332.07 (Each)

Availability: Currently Out Of Stock
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
BRP20B100V25
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B100V25
Description
BR Pon Loadcntr 100A 10KAIC Main BRKR 20 Space
Value Pack, Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X3, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, BR, 40 Circuits, 20 Spaces, Three-Wire, Single-Phase, #4-1/0 Awg Cu/Al, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058203 / 00786689058203
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.07 (Each)
Resources
Attachments
 
 
BRP20B100V25 - Specification Sheet
Images
 
 
BRP20B100V25 - Large Image
Brochures
 
 
BRP20B100V25 - Brochure
Other Links
 
 
BRP20B100V25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Description
BR PON LOADCNTR 100A 10KAIC MAIN BRKR 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 20 Space
extra long description
ETN BRP20B100V25 BR PON LC,100A, MC
Long Description
Value pack,Plug-on neutral main circuit breaker loadcenter,100A,X3,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,BR,40 circuits,20 spaces,Three-wire,Single-phase,#4-1/0 AWG Cu/Al,Combination,Type BR 1-inch breakers,120/240V
Special Features
Value pack
Additional Information
number of spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP20B100V25
GTIN
00786689058203
UPC
786689058203
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat