BR816L125FDP - 1PH 125A Mlo 8/16 Cir Al Bus Flush Cover/Door

Eaton

  • $105.28 (Each)
  • $105.28 (Each)
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
BR816L125FDP
Manufacturer
Eaton
Manufacturer's Part Number
BR816L125FDP
Description
1PH 125A Mlo 8/16 Cir Al Bus Flush Cover/Door
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001434 / 00786676001434
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.28 (Each)
Resources
Images
 
 
BR816L125FDP - Small Image
 
BR816L125FDP - Large Image
 
BR816L125FDP - Large Image
 
BR816L125FDP - Large Image
 
BR816L125FDP - Large Image
 
BR816L125FDP - Large Image
Attachments
 
 
BR816L125FDP - Specification Sheet
Brochures
 
 
BR816L125FDP - Brochure
Other Links
 
 
BR816L125FDP - Other
 
BR816L125FDP - Other
 
BR816L125FDP - Other
 
BR816L125FDP - Other
 
BR816L125FDP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to #1 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Flush Mount (Trim)
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 8/16 C, 125 A, Surface Mount
Description
1PH 125A MLO 8/16 CIR AL BUS FLUSH COVER/DOOR
Special Features
Current design
extra long description
ETN BR816L125FDP 1PH/BR LC 125A MLO
Additional Information
number of spaces
8
Number of Circuits
16
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Flush Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR816L125FDP
GTIN
00786676001434
UPC
786676001434
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR816L125FDP.
Jump To:

Cross Referenced

These items are similar to BR816L125FDP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR816L125FDP Eaton 00786676001434
HOM816L125F Schneider Electric n/a

* All prices subject to change.

Begin Live Chat