BR4242L225 - 42/42C 225A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242L225
Manufacturer
Eaton
Manufacturer's Part Number
BR4242L225
Description
42/42C 225A 1PH Mlo Loadcenter
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 39 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447850 / 00786676447850
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4242L225 - Small Image
 
BR4242L225 - Large Image
 
BR4242L225 - Large Image
Attachments
 
 
BR4242L225 - Specification Sheet
Brochures
 
 
BR4242L225 - Brochure
Other Links
 
 
BR4242L225 - Other
 
BR4242L225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#1 AWG to 300 kcmil
Material
Metallic
interrupt rating
10 kAIC
Phase
1 PH
amperage rating
225 lm
Cover Type
Cover not included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
5 kVA kVA
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 39 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 42/42 C, 225 A, #1 AWG to 300 kcmil Wire Size, Aluminum Bus Material, Ground Bar
Special Features
Ground Bar;Current Design
Description
42/42C 225A 1PH MLO LOADCENTER
extra long description
ETN BR4242L225 Eaton BR style 1-inc
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
39 in;990.6 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
42 WTT
Box Size
5 in
dimensions
5.2000 IN X 14.3000 IN X 39.0000 IN
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover not included
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4242L225
GTIN
00786676447850
UPC
786676447850
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67;UL 50
Enclosure
NEMA 1
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4242L225.
Jump To:

Similar Items

Similar items are close alternatives to BR4242L225, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, Main Lug Only, 225 A, X8, Cop...
  • Our Part #: BRP42LC225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP42LC225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($434.40) ·
BRP42LC225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$434.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR4242L225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR4242L225 Eaton 00786676447850
BR4242L225CH Eaton n/a
5F638 WW GRAINGER n/a
HOM42L225C Schneider Electric 00785901824152
G4242ML1200 Siemens n/a

* All prices subject to change.

Begin Live Chat