BR4242B225R - 1PH/BR Loadcenter 225A 25KAIC MCB 42/42 Cir. Al Bu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242B225R
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B225R
Description
1PH/BR Loadcenter 225A 25KAIC MCB 42/42 Cir. Al Bu
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446457 / 00786676446457
Weight per unit
32.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4242B225R - Small Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
 
BR4242B225R - Large Image
Attachments
 
 
BR4242B225R - Specification Sheet
Other Links
 
 
BR4242B225R - Other
 
BR4242B225R - Other
 
BR4242B225R - Other
 
BR4242B225R - Other
 
BR4242B225R - Other
 
BR4242B225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
#1 AWG to 250 kcmil
Material
Metallic
Cover Type
Interlock cover
Phase
1
amperage rating
225
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.3
Height
45
Depth
5.2
Size
5R
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 42/42C, 225 A, NEMA 3R
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH/BR LOADCENTER 225A 25KAIC MCB 42/42 CIR. AL BU
extra long description
ETN BR4242B225R Eaton BR main break
Additional Information
Number of Circuits
42
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
45 in;1143 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
42
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4242B225R
GTIN
00786676446457
UPC
786676446457
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
32.6
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4242B225R.
Jump To:

Similar Items

Similar items are close alternatives to BR4242B225R, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Aluminum, Cover Inclu...
  • Our Part #: BRP40B200R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($571.35) ·
BRP40B200R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$571.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat