BR420 - BR Quad BRKR 2-20A/2P 120/240V 10K Non-CTL Repl On

Eaton

  • $110.86 (Each)
  • $110.86 (Each)

  • $554.30 (Per 5)

  • $2,771.50 (Per 25)

Availability: In Stock Locally
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
BR420
Manufacturer
Eaton
Manufacturer's Part Number
BR420
Description
BR Quad BRKR 2-20A/2P 120/240V 10K Non-CTL Repl On
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Four-Pole, 120/240V, BR, Independent, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372152 / 00786676372152
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.86 (Each)
Carton
$554.30 (Per 5)
Standard Packaging
$2,771.50 (Per 25)
Resources
Images
 
 
BR420 - Small Image
 
BR420 - Large Image
 
BR420 - Large Image
 
BR420 - Large Image
Attachments
 
 
BR420 - Specification Sheet
Brochures
 
 
BR420 - Brochure
Other Links
 
 
BR420 - Other
 
BR420 - Other
 
BR420 - Other
 
BR420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BR QUAD BRKR 2-20A/2P 120/240V 10K NON-CTL REPL ON
Product Type
BR Quad 2-20A/2P 120/240V 10K
extra long description
ETN BR420 BR Quad 2-20A/2P 120/240V
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,20 A,10 kAIC,Four-pole,120/240V,BR,Independent,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Independent
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR420
GTIN
00786676372152
UPC
786676372152
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat