BR4040L200R - 1PH/BR Loadcenter 200A Mlo 40/40 Cir. Al Bus Nema

Eaton

  • $591.60 (Each)
  • $591.60 (Each)
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
BR4040L200R
Manufacturer
Eaton
Manufacturer's Part Number
BR4040L200R
Description
1PH/BR Loadcenter 200A Mlo 40/40 Cir. Al Bus Nema
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, 200 A, G1R, Aluminum, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 40 Circuits, Twenty-Four Pole, 40 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/A
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447805 / 00786676447805
Weight per unit
37.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$591.60 (Each)
Resources
Images
 
 
BR4040L200R - Small Image
 
BR4040L200R - Large Image
Attachments
 
 
BR4040L200R - Specification Sheet
Brochures
 
 
BR4040L200R - Brochure
Other Links
 
 
BR4040L200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V
interrupt rating
25
amperage rating
200
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
34.13
Depth
5.19
Size
G1r
Descriptions
Product Type
Eaton BR Main Lug Loadcenter
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH/BR LOADCENTER 200A MLO 40/40 CIR. AL BUS NEMA
extra long description
ETN BR4040L200R Eaton BR main lug l
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs, 200 A,G1R,Aluminum, NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,40 Circuits,Twenty-four pole,40 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#1 AWG-300 kcmil Cu/A
Special Features
No feed-thru lugs
Additional Information
number of spaces
40
Manufacturer Information
Manufacturers Part Number
BR4040L200R
Brand
Eaton
GTIN
00786676447805
UPC
786676447805
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
37.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040L200R.
Jump To:

Similar Items

Similar items are close alternatives to BR4040L200R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 200 A, X6, Aluminum, Nema 3R,...
  • Our Part #: BRP40L200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40L200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($747.67) ·
BRP40L200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$747.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR4040L200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR4040L200R Eaton 00786676447805
KAL36250-31M Eaton n/a
TL4020R GENERAL ELECTRIC n/a
5B697 WW GRAINGER n/a
HOM40L200RB Schneider Electric 00785901061304
W4040L1200 Siemens n/a
LW042SR Thomas & Betts n/a
L204040RT Westinghouse n/a

* All prices subject to change.

Begin Live Chat