BR2424L125 - 24/24C 125A 1PH Mlo Loadcenter

Eaton

  • $152.65 (Each)
  • $152.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2424L125
Manufacturer
Eaton
Manufacturer's Part Number
BR2424L125
Description
24/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 23 In Overall Height
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447102 / 00786676447102
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.65 (Each)
Resources
Images
 
 
BR2424L125 - Small Image
 
BR2424L125 - Large Image
 
BR2424L125 - Large Image
Brochures
 
 
BR2424L125 - Brochure
Other Links
 
 
BR2424L125 - Other
 
BR2424L125 - Other
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
120/240 V ac
Current Rating
125 A
Wire Size
#6 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1 PH
amperage rating
125 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
C2
Descriptions
Description
24/24C 125A 1PH MLO LOADCENTER
Long Description
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 23 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 24/24 C, 125 A, Ground Bar
Product Type
Main Lug Load Center
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
extra long description
ETN BR2424L125 BR style 1-inch load
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
number of spaces
24
Number of Circuits
24
Overall Width
3.88 in;98.4 mm
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Height
23 in;584.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
cover
Cover included
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2424L125
GTIN
00786676447102
UPC
786676447102
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2424L125.
Jump To:

Similar Items

Similar items are close alternatives to BR2424L125, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter , Ground Bar, Main Lug Only, 125 A, X0, Alumi...
  • Our Part #: BRP24L125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP24L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($197.25) ·
BRP24L125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$197.25

Each

QTY:
Each
Add
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR2424L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR2424L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.16) ·
BR2424L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.16

Each

QTY:
Each
Add
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Scre...
  • Our Part #: BR2424L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR2424L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.16) ·
BR2424L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2424L125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2424L125 Eaton 00786676447102
BR2424L125G Eaton 00786676001199
BR2424L125GCH Eaton n/a
CUHBR2424L12 Eaton n/a
5B687 WW GRAINGER n/a
HOM24L125TC Schneider Electric 00785901107842
G2424L1125 Siemens 00783643372450

* All prices subject to change.

Begin Live Chat