BR2040N200G - 20/40C 200A 1PH Conv Loadcenter W Ground Bar

Eaton

  • $210.33 (Each)
  • $210.33 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040N200G
Manufacturer
Eaton
Manufacturer's Part Number
BR2040N200G
Description
20/40C 200A 1PH Conv Loadcenter W Ground Bar
BR Style 1-Inch Loadcenter, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 18.75 In Overall Height, Combination, 27.4 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116893904 / 00782116893904
Weight per unit
27.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.33 (Each)
Resources
Images
 
 
BR2040N200G - Small Image
 
BR2040N200G - Large Image
 
BR2040N200G - Large Image
Other Links
 
 
BR2040N200G - Other
 
BR2040N200G - Other
Brochures
 
 
BR2040N200G - Brochure
Specifications Sheets
 
 
BR2040N200G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
Phase
1 PH
Poles
40-pole
amperage rating
59120
Cover Type
Cover included
Wire Size
Determined by circuit breaker installed
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
5.19 in
Size
F3003/4 YL105
Descriptions
Description
20/40C 200A 1PH CONV LOADCENTER W GROUND BAR
extra long description
ETN BR2040N200G BR style 1-inch loa
Long Description
BR Style 1-Inch Loadcenter, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 in Overall Length, 14.31 in Overall Width, 18.75 in Overall Height, Combination, 27.4 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
Product Type
BR Style 1-Inch Loadcenter
Special Features
Ground bar
Additional Information
number of spaces
20
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
18.75 in
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Combination
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
5.1900 IN X 14.3100 IN X 18.7500 IN
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Box Size
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2040N200G
GTIN
00782116893904
UPC
782116893904
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
CONVERTIBLE MAIN
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight
27.4 lb
Weight per each
27.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2040N200G.
Jump To:

Similar Items

Similar items are close alternatives to BR2040N200G, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Convertible, 200 A, X5, Aluminum, C...
  • Our Part #: BRP20N200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20N200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.59) ·
BRP20N200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat