BR2040L200G - 20/40C 200A Mlo Loadcenter W/Bonded Ground Bar

Eaton

  • $232.06 (Each)
  • $232.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR2040L200G
Manufacturer
Eaton
Manufacturer's Part Number
BR2040L200G
Description
20/40C 200A Mlo Loadcenter W/Bonded Ground Bar
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Screw, 200A, Single-Phase, 40-Pole, 40 Circuits, 20 Spaces, 120/240V, #1-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C2 Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676003490 / 00786676003490
Weight per unit
22.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.06 (Each)
Resources
Images
 
 
BR2040L200G - Small Image
 
BR2040L200G - Large Image
Brochures
 
 
BR2040L200G - Brochure
Other Links
 
 
BR2040L200G - Other
 
BR2040L200G - Other
Features
amperage rating
59120
used with
Type BR 1-inch breakers
Wire Size
#1-300 kcmil Cu/Al at 60°C or 75°C
Cover Type
Cover included
Phase
1 PH
Voltage Rating
120/240 VAC
interrupt rating
25 kAIC
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
C2
Descriptions
Description
20/40C 200A MLO LOADCENTER W/BONDED GROUND BAR
extra long description
ETN BR2040L200G BR style 1-inch loa
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR style 1-inch loadcenter, main lug, ground bar, includes BREQS125 hold-down screw, 200A, single-phase, 40-pole, 40 circuits, 20 spaces, 120/240V, #1-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c2 box size
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker
BWH
cover
Cover included
number of spaces
20 W
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
Number of Circuits
40 DEG C
Manufacturer Information
Manufacturers Part Number
BR2040L200G
Brand
Eaton
GTIN
00786676003490
UPC
786676003490
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight per each
22.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
standard
UL 67;UL 50
Enclosure
NEMA 1
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of BR2040L200G.
Jump To:

Similar Items

Similar items are close alternatives to BR2040L200G, though they may not be 100% alike.

Eaton Eaton Type BR 1-Inch Pon Loadcenter, 200 A, Mlo, 20 Spaces, W/ Ground Bar
  • Our Part #: BRP20L200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($288.32)
BRP20L200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$288.32

Each

QTY:
Each
Add

* All prices subject to change.