BR2024L125R - 1PH 125A Mlo 20/24 Cir. Al Bus Nema 3R

Eaton

  • $235.68 (Each)
  • $235.68 (Each)
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
BR2024L125R
Manufacturer
Eaton
Manufacturer's Part Number
BR2024L125R
Description
1PH 125A Mlo 20/24 Cir. Al Bus Nema 3R
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 21 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447058 / 00786676447058
Weight per unit
24.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.68 (Each)
Resources
Images
 
 
BR2024L125R - Small Image
 
BR2024L125R - Large Image
Attachments
 
 
BR2024L125R - Specification Sheet
Other Links
 
 
BR2024L125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
amperage rating
125
Cover Type
Cover included
Phase
1
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
21
Depth
5.19
Size
C1r
Descriptions
Product Type
Main Lug Load Center
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 21 in Overall Height
Short Description
NEMA 3R Main Lug Load Center, 20/24 C, 125 A
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Description
1PH 125A MLO 20/24 CIR. AL BUS NEMA 3R
extra long description
ETN BR2024L125R Eaton BR main lug l
Additional Information
number of spaces
20
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
21 in;33.4 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Made in USA
yes
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024L125R
GTIN
00786676447058
UPC
786676447058
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
24.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024L125R.
Jump To:

Similar Items

Similar items are close alternatives to BR2024L125R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 3R,...
  • Our Part #: BRP20L125R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($282.45) ·
BRP20L125R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$282.45

Each

QTY:
Each
Add
Eaton BR Main Lug Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, 125...
  • Our Part #: BR2024L125RG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2024L125RG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2024L125RG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton BR Main Lug Loadcenter, 125 A, C1R, Aluminum, Nema 3R, Metallic, 10 Kaic, ...
  • Our Part #: BR2040LQN125RG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2040LQN125RG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2040LQN125RG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg ...
  • Our Part #: BR24L125RP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR24L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.86) ·
BR24L125RP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.86

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Eaton BR Main Lug Loadcenter, Current Design, Rainproof Panels Are Furnished Wit...
  • Our Part #: BR24L125RP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR24L125RP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.86) ·
BR24L125RP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.86

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to BR2024L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2024L125R Eaton 00786676447058
BR24L125RP Eaton 00786676001502
5B679 WW GRAINGER n/a
HOM20L125RB Schneider Electric 00785901061267

* All prices subject to change.

Begin Live Chat