BR2024B125R - 1PH 125A 10KAIC MCB 20/24 Cir. Al Bus Nema3r

Eaton

  • $434.81 (Each)
  • $434.81 (Each)
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
BR2024B125R
Manufacturer
Eaton
Manufacturer's Part Number
BR2024B125R
Description
1PH 125A 10KAIC MCB 20/24 Cir. Al Bus Nema3r
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444507 / 00786676444507
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.81 (Each)
Resources
Images
 
 
BR2024B125R - Small Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
 
BR2024B125R - Large Image
Attachments
 
 
BR2024B125R - Specification Sheet
Brochures
 
 
BR2024B125R - Brochure
Other Links
 
 
BR2024B125R - Other
 
BR2024B125R - Other
 
BR2024B125R - Other
 
BR2024B125R - Other
 
BR2024B125R - Other
 
BR2024B125R - Other
 
BR2024B125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
15.5
Depth
27
Height
5.5
Size
C3r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #4 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/24C, 125 A, C1 Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH 125A 10KAIC MCB 20/24 CIR. AL BUS NEMA3R
extra long description
ETN BR2024B125R 1Ph/BR LC125A 10kAI
Additional Information
number of spaces
20
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Overall Width
5.19 in;131.8 mm
Made in USA
yes
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024B125R
GTIN
00786676444507
UPC
786676444507
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024B125R.
Jump To:

Similar Items

Similar items are close alternatives to BR2024B125R, though they may not be 100% alike.

Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X4, Aluminum, Cover Inclu...
  • Our Part #: BRP20B125R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20B125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($561.13) ·
BRP20B125R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$561.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat