BR2024B125 - 20/24C 125A 1PH MB Loadcenter

Eaton

  • $390.44 (Each)
  • $390.44 (Each)
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
BR2024B125
Manufacturer
Eaton
Manufacturer's Part Number
BR2024B125
Description
20/24C 125A 1PH MB Loadcenter
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444453 / 00786676444453
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.44 (Each)
Resources
Images
 
 
BR2024B125 - Large Image
 
BR2024B125 - Large Image
 
BR2024B125 - Small Image
 
BR2024B125 - Large Image
 
BR2024B125 - Large Image
 
BR2024B125 - Large Image
 
BR2024B125 - Large Image
 
BR2024B125 - Large Image
Attachments
 
 
BR2024B125 - Specification Sheet
Other Links
 
 
BR2024B125 - Other
 
BR2024B125 - Other
 
BR2024B125 - Other
 
BR2024B125 - Other
 
BR2024B125 - Other
 
BR2024B125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Material
Metallic
Wire Size
#4 to 2/0 AWG
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
16.75
Depth
3.88
Size
C1
Descriptions
Product Type
BR Style Load Center
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/24C, 125 A, C1 Box Size
Long Description
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #4 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height
Special Features
No Feed-Thru Lugs;Cover Included
Description
20/24C 125A 1PH MB LOADCENTER
extra long description
ETN BR2024B125 Eaton BR main breake
Additional Information
number of spaces
20
Enclosure Type
Nema 1
Number of Circuits
24
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
21 in;533.4 mm
Standards Met
UL 67 Listed;UL 50 Listed
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Made in USA
yes
dimensions
3.8800 IN X 14.3100 IN X 16.7500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024B125
GTIN
00786676444453
UPC
786676444453
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024B125.
Jump To:

Similar Items

Similar items are close alternatives to BR2024B125, though they may not be 100% alike.

Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, X3, Aluminum, Cover Inclu...
  • Our Part #: BRP20B125
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20B125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($484.30) ·
BRP20B125 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$484.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2024B125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2024B125 Eaton 00786676444453
5B689 WW GRAINGER n/a
HOM24M125C Schneider Electric 00785901107835
G2424B1125 Siemens 00783643487499
S2440L1125 Siemens 00040892651126

* All prices subject to change.

Begin Live Chat