BR2024B100R - 1PH/BR Loadcenter 100A 10KAIC MCB 20/24 Cir. Al Bu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2024B100R
Manufacturer
Eaton
Manufacturer's Part Number
BR2024B100R
Description
1PH/BR Loadcenter 100A 10KAIC MCB 20/24 Cir. Al Bu
BR Style Load Center, 20 Spaces, 24 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444354 / 00786676444354
Weight per unit
30.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BR2024B100R - Specification Sheet
Images
 
 
BR2024B100R - Large Image
 
BR2024B100R - Large Image
 
BR2024B100R - Large Image
 
BR2024B100R - Large Image
 
BR2024B100R - Large Image
 
BR2024B100R - Large Image
Other Links
 
 
BR2024B100R - Other
 
BR2024B100R - Other
 
BR2024B100R - Other
 
BR2024B100R - Other
 
BR2024B100R - Other
Brochures
 
 
BR2024B100R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 1/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
100
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
16.5
Depth
26.7
Size
C3r
Height
6
Descriptions
Long Description
BR Style Load Center, 20 Spaces, 24 Circuits, 100 A, 120/240 V ac, #4 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/24C, 100 A
Product Type
BR Style Load Center
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH/BR LOADCENTER 100A 10KAIC MCB 20/24 CIR. AL BU
extra long description
ETN BR2024B100R Eaton BR main break
Additional Information
number of spaces
20
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024B100R
GTIN
00786676444354
UPC
786676444354
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
30.6
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024B100R.
Jump To:

Similar Items

Similar items are close alternatives to BR2024B100R, though they may not be 100% alike.

Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X4, Aluminum, Cover...
  • Our Part #: BRP20B100R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($386.00) ·
BRP20B100R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$386.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2024B100R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MFS400RB Eaton 00786849053604
BR2024B100R Eaton 00786676444354
EZM1400FS Schneider Electric 00785901304777

* All prices subject to change.

Begin Live Chat