BR1620B100 - 16/20C 100A 1PH MB Loadcenter

Eaton

  • $193.02 (Each)
  • $193.02 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1620B100
Manufacturer
Eaton
Manufacturer's Part Number
BR1620B100
Description
16/20C 100A 1PH MB Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 100A, Single-Phase, 20-Pole, 20 Circuits, 16 Spaces, 120/240V, #4-1/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C1 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444002 / 00786676444002
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.02 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR1620B100 - Small Image
 
BR1620B100 - Large Image
Brochures
 
 
BR1620B100 - Brochure
Other Links
 
 
BR1620B100 - Other
 
BR1620B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#4-1/0 AWG Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
10 kAIC
amperage rating
100 WTT
Voltage Rating
120/240 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
08447
Descriptions
Description
16/20C 100A 1PH MB LOADCENTER
extra long description
ETN BR1620B100 BR style 1-inch load
Product Type
BR Style 1-Inch Loadcenter
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 20-pole, 20 circuits, 16 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c1 box size
Special Features
No feed-thru lugs
Additional Information
Box Size
08447
number of spaces
16 OZ
Number of Circuits
20 W
dimensions
4.5000 IN X 15.5000 IN X 47.0000 IN
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Manufacturer Information
Manufacturers Part Number
BR1620B100
Brand
Eaton
GTIN
00786676444002
UPC
786676444002
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area