BQC2502120 - BQC Quad BRKR 1-50A/2P 2-20A/1P Com. Trip 120/240V

Eaton

  • $107.23 (Each)
  • $107.23 (Each)

  • $2,680.75 (Per 25)
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
BQC2502120
Manufacturer
Eaton
Manufacturer's Part Number
BQC2502120
Description
BQC Quad BRKR 1-50A/2P 2-20A/1P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Four-Pole 20 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371827 / 00786676371827
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.23 (Each)
Standard Packaging
$2,680.75 (Per 25)
Resources
Attachments
 
 
BQC2502120 - Specification Sheet
Images
 
 
BQC2502120 - Large Image
 
BQC2502120 - Large Image
 
BQC2502120 - Large Image
Other Links
 
 
BQC2502120 - Other
 
BQC2502120 - Other
 
BQC2502120 - Other
Brochures
 
 
BQC2502120 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Four-pole
Descriptions
Description
BQC QUAD BRKR 1-50A/2P 2-20A/1P COM. TRIP 120/240V
Product Type
BQC Quad 1-50A/2P 2-20A/1P 120/240V 10K
extra long description
ETN BQC2502120 BQC Quad 1-50A/2P 2-
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Four-Pole 20 A, (1) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Special Features
Includes Rejection Tab feature
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC2502120
Brand
Eaton
GTIN
00786676371827
UPC
786676371827
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BQC2502120.
Jump To:

Cross Referenced

These items are similar to BQC2502120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BQ220250 Eaton 00786676370905
BQ2502115 Eaton 00786676371704
BQC2502120 Eaton 00786676371827
CUHBQC250212 Eaton n/a
HOMT2020250 Schneider Electric 00785901377054

* All prices subject to change.

Begin Live Chat