BJ3200 - Type BJ BRKR 200A/3 Pole 240V 10K Req 6 Spaces

Eaton

  • $1038.22 (Each)
  • $1,038.22 (Each)

Availability: Currently Out Of Stock
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
BJ3200
Manufacturer
Eaton
Manufacturer's Part Number
BJ3200
Description
Type BJ BRKR 200A/3 Pole 240V 10K Req 6 Spaces
Eaton Type BJ 1-Inch Plug-On Main Breakers, Type BJ 1-Inch Plug-On Main Breakers, 200 A, 10 Kaic, Three-Pole, 240V, BJ, Common Breaker Trip, #2 Awg-300 Kcmil Cu/Al, BJ
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368452 / 00786676368452
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,038.22 (Each)
Resources
Images
 
 
BJ3200 - Small Image
 
BJ3200 - Large Image
 
BJ3200 - Large Image
 
BJ3200 - Large Image
Attachments
 
 
BJ3200 - Specification Sheet
Brochures
 
 
BJ3200 - Brochure
Other Links
 
 
BJ3200 - Other
 
BJ3200 - Other
 
BJ3200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Long Description
Eaton Type BJ 1-Inch Plug-on Main Breakers,Type BJ 1-Inch plug-on main breakers,200 A,10 kAIC,Three-pole,240V,BJ,Common breaker trip,#2 AWG-300 kcmil Cu/Al,BJ
Description
TYPE BJ BRKR 200A/3 POLE 240V 10K REQ 6 SPACES
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BJ 200A/3 Pole 240V 10K
extra long description
ETN BJ3200 BJ 200A/3 Pole 240V 10K
Additional Information
dimensions
8.0000 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
BJ3200
Brand
Eaton
GTIN
00786676368452
UPC
786676368452
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
MAIN BREAKERS
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat