BAB2090 - BAB2090 BRKR A

Eaton

  • $257.68 (Each)
  • $257.68 (Each)

  • $3,092.16 (Per 12)

In-Stock: 59 available at other locations ( find a store with stock)
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
BAB2090
Manufacturer
Eaton
Manufacturer's Part Number
BAB2090
Description
BAB2090 BRKR A
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302903 / 00786679302903
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.68 (Each)
Standard Packaging
$3,092.16 (Per 12)
Stock Availability
Big Spring
0 (Find nearest stock)
Odessa
0
All Stores
59
Resources
Attachments
 
 
BAB2090 - Specification Sheet
Images
 
 
BAB2090 - Small Image
 
BAB2090 - Large Image
 
BAB2090 - Large Image
 
BAB2090 - Large Image
 
BAB2090 - Video
Other Links
 
 
BAB2090 - Other
 
BAB2090 - Other
 
BAB2090 - Other
Brochures
 
 
BAB2090 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BAB2090 BRKR A
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker, 90A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 120/240V
Special Features
Bolt-on mounting
Product Type
BAB2090 BRKR A
extra long description
ETN BAB2090 BAB2090 BRKR A
Additional Information
media
Yes
dimensions
3.5000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB2090
GTIN
00786679302903
UPC
786679302903
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.74
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BAB2090.
Jump To:

Cross Referenced

These items are similar to BAB2090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2090 Eaton 00786679302903
CHB290 Eaton 00782113112565
THQB2190 GENERAL ELECTRIC 00783164093056
2DM77 WW GRAINGER n/a
B290 ITE n/a
QOB290 Schneider Electric 00785901019695
BQ2B090 Siemens 00783643102477

* All prices subject to change.

Begin Live Chat