BAB1070 - Type Bab Circuit BRKR 1P 70AMP 40C 120/240V, Load S

Eaton

  • $142.03 (Each)
  • $142.03 (Each)
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
BAB1070
Manufacturer
Eaton
Manufacturer's Part Number
BAB1070
Description
Type Bab Circuit BRKR 1P 70AMP 40C 120/240V, Load S
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 70 A, 3 Kaic, Single-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301708 / 00786679301708
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.03 (Each)
Resources
Images
 
 
BAB1070 - Large Image
 
BAB1070 - Large Image
 
BAB1070 - Large Image
 
BAB1070 - Small Image
 
BAB1070 - Video
Attachments
 
 
BAB1070 - Specification Sheet
Brochures
 
 
BAB1070 - Brochure
Other Links
 
 
BAB1070 - Other
 
BAB1070 - Other
 
BAB1070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
1
Descriptions
Description
TYPE BAB CIRCUIT BRKR 1P 70AMP 40C 120/240V,LOAD S
Product Type
Bab, 1P, 70A, 120/240V, 10kaic
extra long description
ETN BAB1070 BAB, 1p, 70A, 120/240V,
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,3 kAIC,Single-pole,240/415 V,Non-Interchangeable,Q7,BAB
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.7000 IN X 1.2000 IN X 4.6000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB1070
GTIN
00786679301708
UPC
786679301708
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BAB1070.
Jump To:

Cross Referenced

These items are similar to BAB1070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB1070 Eaton 00786679301708
2DM51 WW GRAINGER n/a
QOB170 Schneider Electric 00785901509950

* All prices subject to change.

Begin Live Chat