XT0R4B - 38W Led Wallpack 4269LM

Lumark

  • $239.55 (Each)
  • $239.55 (Each)
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
XT0R4B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R4B
Description
38W Led Wallpack 4269LM
Crosstour, Led, 38W, Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778003 / 00080083778003
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.55 (Each)
Resources
Images
 
 
XT0R4B - Large Image
 
XT0R4B - Large Image
 
XT0R4B - Large Image
Attachments
 
 
XT0R4B - Specification Sheet
Other Links
 
 
XT0R4B - Other
 
XT0R4B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
0.34
Voltage Rating
277 V ac
Wattage
38
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Current Rating
0.34 A @ 120 V/0.15 A @ 277 V
Material, Color, and Finish
Style
(blank)
Finish
Polyester Powder Coat
Color Rendering Index
70
color temperature
5000 k
Dimensions and Weight
Length
6-5/8 in;168 mm
Width
4 in;102 mm
Height
8 in;203 mm
Descriptions
Description
38W LED WALLPACK 4269LM
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 lm Brightness (Lumens), Carbon Bronze, 6-5/8 in Length, 4 in Width, 8 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Special Features
Patented, slim, low-profile LED design
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS XTOR4B XTOR,38W,5K,FULL CUTOFF,
Additional Information
Socket Type
N/A
Total Wattage
38 W
Brightness (Lumens)
4269 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
XT0R4B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778003
UPC
080083778003
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
standard
40 Degree C Ambient Temperature Rating;ADA Compliant;DLC Premium;DLC Qualified;IP66 Rated;LM79/LM80 Compliant;NOM Compliant;RoHS Compliant;Title 24 Compliant;UL/cUL Listed - Wet Location
Application
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XT0R4B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R4B.

Crosstour, Led, 38W, Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR4B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($239.55) ·
XT0R4B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$239.55

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R4B, though they may not be 100% alike.

Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS4A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AXCS4A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,338.06) ·
AXCS4A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$223.01

Each

QTY:
Each
Add
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 Led 90W 50K DDB M2|O...
  • Our Part #: 0LWX2LED90W50K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLWX2 LED 90W 50K DDB M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($380.85) ·
0LWX2LED90W50K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$380.85

Each

QTY:
Each
Add
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|Xtor 5A, CB,...
  • Our Part #: XT0R5A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR5A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R5A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat