VHB12NUNVL850CDU - 87W Led Highbay 50K 12000LM Dim 120-277V Narrow

Metalux

  • $118.14 (Each)
  • $118.14 (Each)

Availability: Currently Out Of Stock
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
VHB12NUNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
Description
87W Led Highbay 50K 12000LM Dim 120-277V Narrow
Led High Bay, 12, 000 Lumens, Standard, Narrow (Aisle), High Impact Polycarbonate Lens, Universal Voltage 120-277, 80 Cri, 5000K, 0-10V Dimming Driver, Unit Pack
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083785926 / 00080083785926
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.14 (Each)
Resources
Images
 
 
VHB12NUNVL850CDU - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
VHB12NUNVL850CDU - Large Image
Attachments
 
 
VHB12NUNVL850CDU - Specification Sheet
Brochures
 
 
VHB12NUNVL850CDU - Brochure
Other Links
 
 
VHB12NUNVL850CDU - Other
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
120-277V
Lamp Type
LED
Wattage
N/A
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
87W LED HIGHBAY 50K 12000LM DIM 120-277V NARROW
Product Type
VHB 12000LM N Unv 5000K CD U
extra long description
CLS VHB-12-N-UNV-L850-CD-U VHB 120
Long Description
LED High Bay, 12,000 lumens, Standard, Narrow (aisle), High Impact Polycarbonate Lens, Universal Voltage 120-277, 80 CRI, 5000K, 0-10V Dimming Driver, Unit Pack
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Brand
METALUX INDUSTRIAL
Manufacturers Part Number
VHBLED-LD1-12-N-UNV-L850-CD1-U
GTIN
00080083785926
UPC
080083785926
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;UL Listed;DLC Premium Certified;ISO Certified
Application
lighting
Mounting
Suspension Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VHB12NUNVL850CDU.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of VHB12NUNVL850CDU.

Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.26 A @ 277 V, 100 W, ...
  • Our Part #: VHBLEDLD112NUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VHBLED-LD1-12-N-UNV-L850-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.14) ·
VHBLEDLD112NUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$118.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat