UHBS2436MVL84050 - Led Round High Bay 25000-37000LM 4K/5K 120-347V

Metalux

  • $248.00 (Each)
  • $248.00 (Each)

In-Stock: 12 available locally (Nacogdoches, TX) (change location)
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
UHBS2436MVL84050
Manufacturer
Metalux
Manufacturer's Part Number
UHBS-2436-MV-L84050-U
Description
Led Round High Bay 25000-37000LM 4K/5K 120-347V
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083256488 / 00080083256488
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.00 (Each)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
80
Resources
Images
 
 
UHBS2436MVL84050 - Small Image
 
UHBS2436MVL84050 - Large Image
Attachments
 
 
UHBS2436MVL84050 - Specification Sheet
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
LED ROUND HIGH BAY 25000-37000LM 4K/5K 120-347V
extra long description
CLS UHBS-2436-MV-L84050-U UHB ROUND
Product Type
Uhb Round NSF Sel 24/36 CCT 4/5K 120-347
Long Description
Round, Die Cast, MD Distr., Selectable CCT/Lumens, 120-347V
Special Features
Superior performance: Up to 36,000 lumens and 166 lm/W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHBS-2436-MV-L84050-U
GTIN
00080083256488
UPC
080083256488
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;DLC Premium;IP65 Rated;NEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
12 View Store

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store
Tyler
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat