SABBZ - Side Angle Bracket Wall Mount Galvanized

Accessories

  • $129.65 (Each)
  • $129.65 (Each)

  • $777.90 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SABBZ
Manufacturer
Accessories
Manufacturer's Part Number
SAB-BZ
Description
Side Angle Bracket Wall Mount Galvanized
Steel Angle Bracket, Wall Mount, Steel/Aluminum, Bronze;Galvanized, 26.5 In Length, 15.75 In Width, 7.75 In Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
662400971702 / 00662400971702
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.65 (Each)
Standard Packaging
$777.90 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
SABBZ - Large Image
 
SABBZ - Large Image
 
SABBZ - Large Image
Attachments
 
 
SABBZ - Specification Sheet
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
Steel;Aluminum
Dimensions and Weight
Width
15.75 in
Length
26.5 in
Height
7.75 in
Size
15.5 IN Length 3.0 IN Width 23.75 IN Height
Descriptions
Product Type
Steel Angle Bracket
Description
SIDE ANGLE BRACKET WALL MOUNT GALVANIZED
Features
Eaton offers an extensive collection of luminaire mounting accessories to be used in combination with poles and other mounting surfaces including tenon adapters and reducers, upsweep arms, simplex fittings, Parapet brackets and right angle brackets.
Long Description
Steel Angle Bracket, Wall Mount, Steel/Aluminum, Bronze;Galvanized, 26.5 in Length, 15.75 in Width, 7.75 in Height, 10 lb
Short Description
Steel Angle Bracket, Steel;Aluminum, Bronze;Galvanized
extra long description
CLS SAB-BZ SNGLE ANGLE BRACK WALL M
Special Features
Choice of steel or aluminum mounting accessories
Additional Information
Mounting Type
Wall Mount
Color/Finish
Bronze;Galvanized
package quantity
6 PK;1 CT
Made in USA
yes
Fixture Type
Accessory-Mounting
Manufacturer Information
Brand
HID ACCESSORIES
Manufacturers Part Number
SAB-BZ
GTIN
00662400971702
UPC
662400971702
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
HID Accessories
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Longview
10 View Store
West Monroe
4 View Store

* All prices subject to change.

Begin Live Chat