RLNL56109FSD2W1E - 6" Led Downlight/Nightlight 27K-5K Dim 2 Warm

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLNL56109FSD2W1E
Manufacturer
Halo
Manufacturer's Part Number
RLNL56109FSD2W1EWH
Description
6" Led Downlight/Nightlight 27K-5K Dim 2 Warm
5/6" Night Light Recessed Led Retrofit Module, 1050 Lumens, 90 Cri Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT With D2W Option, 120V 60HZ, Le and Te Phase Cut 5 Percent Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083268061 / 00080083268061
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RLNL56109FSD2W1E - Small Image
 
RLNL56109FSD2W1E - Large Image
Attachments
 
 
RLNL56109FSD2W1E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.089A at 120V
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" LED DOWNLIGHT/NIGHTLIGHT 27K-5K DIM 2 WARM
Product Type
5/6" RL Night Light, 1000LM, 6CCT, D2W
extra long description
CLS RLNL56109FSD2W1EWH 5/6" RL NIGH
Long Description
5/6" Night Light recessed LED retrofit module, 1050 lumens, 90 CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT with D2W option, 120V 60Hz, LE and TE phase cut 5 percent dimming.
Special Features
Two modes: downlight mode and night light mode
Manufacturer Information
Manufacturers Part Number
RLNL56109FSD2W1EWH
Brand
HALO
GTIN
00080083268061
UPC
080083268061
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RLNL Night Light LED Trim
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 24 Compliant;Title 20 Compliant;UL Listed;RoHS Compliant;IC Rated
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat