RA6LS9FSD2W1EWHD - 6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT

Halo

  • $44.87 (Each)
  • $44.87 (Each)

Availability: In Stock Locally
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
RA6LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RA6LS9FSD2W1EWHDM
Description
6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT
6-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083283033 / 00080083283033
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.87 (Each)
Resources
Images
 
 
RA6LS9FSD2W1EWHD - Small Image
 
RA6LS9FSD2W1EWHD - Large Image
Attachments
 
 
RA6LS9FSD2W1EWHD - Specification Sheet
Other Links
 
 
RA6LS9FSD2W1EWHD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A at 120V
Voltage Rating
120V
Wattage
9.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
6" LED GIMBAL DM 27K/3K/35K/4K/5K D2W LUMEN SLCT
Long Description
6-inch adjustable recessed LED retrofit module, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60 Hz, LE & TE phase cut 5% dimming, Matte White.
Special Features
4" and 6" available
Product Type
6" Ra, 600/1000LM, 5CCT, D2W, 120V, DM
extra long description
CLS RA6LS9FSD2W1EWHDM 6" RA, 600/10
Manufacturer Information
Manufacturers Part Number
RA6LS9FSD2W1EWHDM
Brand
HALO
GTIN
00080083283033
UPC
080083283033
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" RA Retrofit Series
Packaging
Weight per each
2.73
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA6LS9FSD2W1EWHD.
Jump To:

Similar Items

Similar items are close alternatives to RA6LS9FSD2W1EWHD, though they may not be 100% alike.

Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct M...
  • Our Part #: RA6069S1EWHDMR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RA6069S1EWHDMR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($192.96) ·
RA6069S1EWHDMR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat