NFFLDLB100S - 256W Led LRG Flood 40K 33114 LM Slipftr

Lumark Outdoor

  • $1120.00 (Each)
  • $1,120.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLB100S
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
NFFLD-L-B100-S
Description
256W Led LRG Flood 40K 33114 LM Slipftr
00080083760992|0080083|080083760992|08008376099|76099|NFFLD L B100 S|NFFLDLB100S|NFFLD-L-B100-S|NFFLD Condor B100 Unv Fitter Carbon BZ|Cooper Lighting NFFLD L B100 S|Cooper Lighting NFFLDLB100S|Cooper Lighting NFFLD-L-B100-S|Cooperlighting NFFLD L B100 S|Cooperlighting NFFLDLB100S|Cooperlighting NFFLD-L-B100-S|Eaton / Cooper Lighting NFFLD L B100 S|Eaton / Cooper Lighting NFFLDLB100S|Eaton / Cooper Lighting NFFLD-L-B100-S|Eaton Cooper Lighting NFFLD L B100 S|Eaton Cooper Lighting NFFLDLB100S|Eaton Cooper L
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760992 / 00080083760992
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,120.00 (Each)
Resources
Images
 
 
NFFLDLB100S - Small Image
 
NFFLDLB100S - Large Image
 
NFFLDLB100S - Large Image
Brochures
 
 
NFFLDLB100S - Brochure
Attachments
 
 
NFFLDLB100S - Specification Sheet
Other Links
 
 
NFFLDLB100S - Other
 
NFFLDLB100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Color
Copper
Dimensions and Weight
Size
31.0 IN Length 18.25 IN Width 11.0 IN Height
Descriptions
Product Type
NFFLD Condor B100 Unv Fitter Carbon BZ
Description
256W LED LRG FLOOD 40K 33114 LM SLIPFTR
Long Description
00080083760992|0080083|080083760992|08008376099|76099|NFFLD L B100 S|NFFLDLB100S|NFFLD-L-B100-S|NFFLD CONDOR B100 UNV FITTER CARBON BZ|Cooper Lighting NFFLD L B100 S|Cooper Lighting NFFLDLB100S|Cooper Lighting NFFLD-L-B100-S|CooperLighting NFFLD L B100 S|CooperLighting NFFLDLB100S|CooperLighting NFFLD-L-B100-S|Eaton / Cooper Lighting NFFLD L B100 S|Eaton / Cooper Lighting NFFLDLB100S|Eaton / Cooper Lighting NFFLD-L-B100-S|Eaton Cooper Lighting NFFLD L B100 S|Eaton Cooper Lighting NFFLDLB100S|Eaton Cooper L
Special Features
Die-cast aluminum housing, driver compartment and driver door
extra long description
ETNCL-CAN NFFLD-L-B100-S NFFLD COND
Additional Information
lumens
33,113
average life
N/A
Manufacturer Information
Manufacturers Part Number
NFFLD-L-B100-S
Brand
LUMARK OUTDOOR
sub brand
NFFLD-L Night Falcon Large
GTIN
00080083760992
UPC
080083760992
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat