LT6089FS351EWHDM - *Delisted* 6" Led Retro Direct Mount 3K/4K/5K

Halo

  • $22.02 (Each)
  • $22.02 (Each)

  • $88.08 (Per 4)
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
LT6089FS351EWHDM
Manufacturer
Halo
Manufacturer's Part Number
LT6089FS351EWHDMR
Description
*Delisted* 6" Led Retro Direct Mount 3K/4K/5K
6-Inch Led Direct Mount Module, 800 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083159666 / 00080083159666
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Standard Packaging
$88.08 (Per 4)
Resources
Images
 
 
LT6089FS351EWHDM - Large Image
 
LT6089FS351EWHDM - Large Image
Attachments
 
 
LT6089FS351EWHDM - Specification Sheet
 
LT6089FS351EWHDM - Specification Sheet
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
6" LT, 800LM, 30-50K, 120V, DM, MW
extra long description
CLS LT6089FS351EWHDMR 6" LT, 800LM,
Long Description
6-inch LED direct mount module,800 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V, Matte White Finish
Special Features
Option for baffle trim or smooth splay
Description
*DELISTED* 6" LED RETRO DIRECT MOUNT 3K/4K/5K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT6089FS351EWHDMR
GTIN
00080083159666
UPC
080083159666
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
1.31
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified;IP66 Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT6089FS351EWHDM.
Jump To:

Similar Items

Similar items are close alternatives to LT6089FS351EWHDM, though they may not be 100% alike.

6-Inch LT Series Baffle Canless Led Downlight, 750 Lumens, 90+ Cri, Selectable U...
  • Our Part #: LTC608FS5B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LTC608FS5B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($89.92) ·
LTC608FS5B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat