LT560WH12930 - 6" 10W Led Retro 30K 1140LM White

Halo

  • $17.68 (Each)
  • $17.68 (Each)

  • $106.08 (Per 6)
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
LT560WH12930
Manufacturer
Halo
Manufacturer's Part Number
LT560WH12930
Description
6" 10W Led Retro 30K 1140LM White
5"/6" Retrofit Baffle-Trim Led Module, 90CRI, 3000 K, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083798681 / 00080083798681
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.68 (Each)
Standard Packaging
$106.08 (Per 6)
Resources
Images
 
 
LT560WH12930 - Large Image
 
LT560WH12930 - Large Image
Attachments
 
 
LT560WH12930 - Specification Sheet
Brochures
 
 
LT560WH12930 - Brochure
Other Links
 
 
LT560WH12930 - Other
 
LT560WH12930 - Other
 
LT560WH12930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.0992
Wattage
12 W
Voltage Rating
120V
Lamp Type
LED
Descriptions
Description
6" 10W LED RETRO 30K 1140LM WHITE
Product Type
LT56 Retrofit Baffle 90CRI 3000K 1200 LM
extra long description
CLS LT560WH12930 LT56 RETROFIT BAFF
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 90CRI, 3000 K, Matte White
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH12930
GTIN
00080083798681
UPC
080083798681
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
1.65
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT560WH12930.
Jump To:

Similar Items

Similar items are close alternatives to LT560WH12930, though they may not be 100% alike.

Experience The Ultimate 5-In-1 Solution With E Series Switchable White Led Trim ...
  • Our Part #: 65BEMWHLSWW590CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65BEMW HL SWW5 90CRI M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($125.94) ·
65BEMWHLSWW590CR - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat