LSF120TRPC - 50/70/90/120W Led Flood 3K/4K/5K Trunnion Mount

Lumark

  • $174.25 (Each)
  • $174.25 (Each)
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
LSF120TRPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF120-TR-PC
Description
50/70/90/120W Led Flood 3K/4K/5K Trunnion Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Trunnion
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267804 / 00080083267804
Weight per unit
12.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.25 (Each)
Resources
Images
 
 
LSF120TRPC - Small Image
 
LSF120TRPC - Large Image
Attachments
 
 
LSF120TRPC - Specification Sheet
Other Links
 
 
LSF120TRPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.345A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
15.55 IN Length 12.6 IN Width 4.13 IN Height
Descriptions
Description
50/70/90/120W LED FLOOD 3K/4K/5K TRUNNION MOUNT
extra long description
CLS LSF120-TR-PC CCT SELECT FLOOD,
Product Type
CCT Select Flood, 120W, TR, PC
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 5000-6500-8000-10,000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-type photocontrol, Trunnion
Special Features
Available in 3 housing sizes and multiple lumen packages
Additional Information
lumens
9000-12000-15000-20000
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF120-TR-PC
GTIN
00080083267804
UPC
080083267804
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
12.67
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Application
lighting
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LSF120TRPC.
Jump To:

Similar Items

Similar items are close alternatives to LSF120TRPC, though they may not be 100% alike.

*Delisted* 200W Led Slim Flood 5K 21404LM Yoke BLK
  • Our Part #: FLSL200N50YBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASD-FLSL-200N50Y-BK
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 2 ($135.22) · 4 ($270.44) ·
FLSL200N50YBK - Asd Lighting Corp.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat