FTR1740L - Led Twin Round Flood 40K Bronze

Halo Outdoor

  • $122.20 (Each)
  • $122.20 (Each)
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
FTR1740L
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTR1740L
Description
Led Twin Round Flood 40K Bronze
Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brightness (Lumens), 5000 K, Bronze, 8.3 In Length, 6.6 In Width, 5.4 In Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083705061 / 00080083705061
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.20 (Each)
Resources
Images
 
 
FTR1740L - Large Image
 
FTR1740L - Small Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
 
FTR1740L - Large Image
Specifications Sheets
 
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
Attachments
 
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
 
FTR1740L - Specification Sheet
Other Links
 
 
FTR1740L - Other
 
FTR1740L - Other
 
FTR1740L - Other
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
Die-Cast Aluminum
Voltage Rating
120 V ac
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
amperage rating
NiMh
Material, Color, and Finish
color temperature
5000 k
Lens Material
Tempered Glass
Finish
Bronze
Style
Lighting
Color
Open Office, Retail
Dimensions and Weight
Length
8.3 in;211 mm
Width
6.6 in;168 cm
Height
5.4 in;138 mm
Size
5.6 IN Length 7.3 IN Width 6.0 IN Height
Descriptions
Description
LED TWIN ROUND FLOOD 40K BRONZE
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V ac, 150 W (Incandescent), 1600 lm Brightness (Lumens), 5000 K, Bronze, 8.3 in Length, 6.6 in Width, 5.4 in Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.3 lb
Features
The new All-Pro(TM) LED Twin Head Round Flood fixtures utilize the latest in LED technology for maximum light output in a low-profile, compact housing. This design is ideal as a direct replacement for traditional styles, producing the equivalent of a 150W incandescent fixture. Available in white or bronze, they can be wall or eave mounted for a wide range of applications.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 VAC, White
extra long description
ETNCL FTR1740L FLOOD TWIN ROUND LED
Special Features
2.5 at (120V)
Additional Information
Equivalent Wattage
150 W (Incandescent)
Brightness (Lumens)
1600 lm
Mounting Type
Wall Mount/Eave Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
average life
50000 h
Standards Met
ECCN: EAR99NLR;UL/CUL Wet Location Listed
package quantity
1 ct
Warranty
5 yr
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
FTR1740L
Brand
Halo Outdoor
sub brand
FTR1740L Series
GTIN
00080083705061
UPC
080083705061
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.3 lb
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
environmental conditions
2.5 at (120V)
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FTR1740L.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FTR1740L.

Led Twin Round Flood 40K Bronze
  • Our Part #: FTR1740L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.20) ·
FTR1740L - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$122.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FTR1740L, though they may not be 100% alike.

Led Security Light - Dual Head - Bronze Finish - 4000K
  • Our Part #: 65718
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 65/718
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 5 ($301.20) ·
65718 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$60.24

Each

QTY:
Each
Add
TGS Security Flood, 4000K, Flood, Twin, Bronze.
  • Our Part #: TGS2S402FRRB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TGS2S402FRRB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.19) ·
TGS2S402FRRB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat