EBPLED7W - 7W Led Emergency Battery Pack - 90 Min Run Time

Sure-Lites

  • $165.14 (Each)
  • $165.14 (Each)
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
EBPLED7W
Manufacturer
Sure-Lites
Manufacturer's Part Number
EBPLED7W
Description
7W Led Emergency Battery Pack - 90 Min Run Time
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr Warranty, 10.5 In Length, 5.25 In Width, 1.875 In Height, 1.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
080083732265 / 00080083732265
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.14 (Each)
Resources
Images
 
 
EBPLED7W - Small Image
 
EBPLED7W - Large Image
 
EBPLED7W - Large Image
Specifications Sheets
 
 
EBPLED7W - Specification Sheet
Attachments
 
 
EBPLED7W - Specification Sheet
Brochures
 
 
EBPLED7W - Brochure
Other Links
 
 
EBPLED7W - Other
 
EBPLED7W - Other
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
277 V ac
Current Rating
0.025 A @ 277 V
Wattage
7 or 14 W
Material
Steel
Dimensions and Weight
Length
10.5 in
Width
5.25 in
Height
1.875 in
Size
17.0 IN Length 6.1 IN Width 2.0 IN Height
Descriptions
Product Type
Emergency Battery Pack
Features
When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installation and has guaranteed compatibility with Eaton LED fixtures with accessible LED drivers. The constant power feature ensures consistent light output of the fixture for 90 minutes. The EZ Key and laser test features simplify maintenance and installation. The
Short Description
Emergency Battery Pack, 277 VAC, Accessory
Long Description
Emergency Battery Pack, 277 V ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 Hz, 5 yr Warranty, 10.5 in Length, 5.25 in Width, 1.875 in Height, 1.67 lb
Description
7W LED EMERGENCY BATTERY PACK
Construction
N/A
Special Features
UL 924 classified for field installation
extra long description
CLS EBPLED7W USER INSTALL, 7 WATT,
Additional Information
Warranty
5 yr
Standards Met
UL924 Listed;NFPA 101 Compliant
package quantity
1 ct
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
EBPLED7W
GTIN
00080083732265
UPC
080083732265
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight
1.67 lb
Weight per each
1.67
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EBPLED7W.
Jump To:

Similar Items

Similar items are close alternatives to EBPLED7W, though they may not be 100% alike.

The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enable...
  • Our Part #: LEM08AM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LEM08 A M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($681.54) ·
LEM08AM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.59

Each

QTY:
Each
Add
10W Led Emerg Battery Backup
  • Our Part #: PS1050DLEMIM12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1050DL EMI M12
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 12 ($2,399.88) ·
PS1050DLEMIM12 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$199.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat