APT332L735 - *Delisted* 3 Lamp, 2'X4' Static Lensed Troffer

Metalux Ap

  • $106.20 (Each)
  • $106.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
APT332L735
Manufacturer
Metalux Ap
Manufacturer's Part Number
APT-332-L735
Description
*Delisted* 3 Lamp, 2'X4' Static Lensed Troffer
Slang Terms

Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083622016 / 00080083622016
Weight per unit
21.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.20 (Each)
Resources
Images
 
 
APT332L735 - Small Image
 
APT332L735 - Large Image
 
APT332L735 - Large Image
Attachments
 
 
APT332L735 - Specification Sheet
 
APT332L735 - Specification Sheet
Other Links
 
 
APT332L735 - Other
Features
Voltage Rating
120/277@50/60Hz
amperage rating
347m
Lamp Type
T8
Descriptions
Product Type
Allpro Troffer 2X4 3L A12 UNV1 35K
Description
3 LAMP, 2'X4' STATIC LENSED TROFFER
Special Features
Designed for T8 lamps
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
APT-332-L735
sub brand
APT Series
GTIN
00080083622016
UPC
080083622016
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
21.85
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
Application
lighting
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?