4SHP3240BTS - 43" Led SPKR SHPLT 40K

Metalux

  • $91.58 (Each)
  • $91.58 (Each)
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
4SHP3240BTS
Manufacturer
Metalux
Manufacturer's Part Number
4SHP3240BTS
Description
43" Led SPKR SHPLT 40K
Led Bluetooth Shoplight, Garages;Shed;Utility Rooms;Workshop Application, 50000 H Average Life, 3800 LM Brightness (Lumens), 80 Color Rendering Index, 4000 K Color Temperature, Energy Star, 2 In;51 MM Height, Led Lamp Type, 1093 MM;43-1/16 In Length, Polycarbonate Lens Material, Polycarbonate Material, Chain Mount;Surface Mount, 2 Master CT;72 PL Package Quantity, Integral Luminaire Speakers Deliver A Full, Natural Sound;Lightweight, Portable Shoplight With Fully Integrated Leds;Wirelessly Connect With Any
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083785612 / 00080083785612
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
60
Resources
Images
 
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Small Image
 
4SHP3240BTS - Small Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
Specifications Sheets
 
 
4SHP3240BTS - Specification Sheet
Other Links
 
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
Attachments
 
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat