2SLWP2040ND120V - 2' Led Wraparound

Metalux Ap

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2SLWP2040ND120V
Manufacturer
Metalux Ap
Manufacturer's Part Number
2SLWP2040ND-120V
Description
2' Led Wraparound
2 FT., Linear Led Wrap, 2000 Lumen, 4000K, Non-Dim Electronic Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083706570 / 00080083706570
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
2SLWP2040ND120V - Installation Sheet
Attachments
 
 
2SLWP2040ND120V - Specification Sheet
Images
 
 
2SLWP2040ND120V - Small Image
 
2SLWP2040ND120V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
190m A
Ballast Type
Electronic Ballast
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
26.375 IN Length 7.125 IN Width 3.5 IN Height
Descriptions
Product Type
2 FT. Linear Led Wraparnd, 2000 Lum 120V
Description
2' LED WRAPAROUND
Long Description
2 ft., Linear LED Wrap, 2000 lumen, 4000K, Non-Dim Electronic driver
Special Features
Two product configurations - 4' & 2'
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
2SLWP2040ND-120V
sub brand
SLWP Series - LED Wraparound
GTIN
00080083706570
UPC
080083706570
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified,Energy Star Qualfied
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2SLWP2040ND120V.
Jump To:

Similar Items

Similar items are close alternatives to 2SLWP2040ND120V, though they may not be 100% alike.

Low Profile Led Wraparound, 120 to 277 V, 0.18 A @120 V;0.08 A @ 277, 22 W, Cold...
  • Our Part #: 2WPLD2035C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2WPLD2035C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.84) ·
2WPLD2035C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat