22FP3240C - 30W 2X2 Led Flat Panel 40K

Metalux

  • $49.16 (Each)
  • $49.16 (Each)
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
22FP3240C
Manufacturer
Metalux
Manufacturer's Part Number
22FP3240C
Description
30W 2X2 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 108 Ma;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 3560 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 23-3/4 In Height, 9.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833542 / 00080083833542
Weight per unit
12.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.16 (Each)
Resources
Other Links
 
 
22FP3240C - Other
 
22FP3240C - Other
Attachments
 
 
22FP3240C - Specification Sheet
Brochures
 
 
22FP3240C - Brochure
Images
 
 
22FP3240C - Large Image
 
22FP3240C - Small Image
 
22FP3240C - Large Image
Specifications Sheets
 
 
22FP3240C - Specification Sheet
 
22FP3240C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Current Rating
108 mA;0.26 A @ 120 V;0.11 A @ 277 V
Material
Steel (Back Plate);Aluminum (Bezel)
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Length
23-3/4 in;602 mm
Width
2 in;51 mm
Height
23-3/4 in;602 mm
Descriptions
Product Type
Led Panel
Long Description
LED Panel, 120/277 V ac, 108 mA;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 3560 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 23-3/4 in Height, 9.4 lb
Features
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i
Short Description
LED Panel, 120/277 VAC, 30 W
Special Features
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination
Description
30W 2X2 LED FLAT PANEL 40K
extra long description
CLS 22FP3240C 2X2 FPANEL 3200L, 40K
Additional Information
dimmable
Yes
Total Wattage
30 W
average life
>60000 h
Brightness (Lumens)
3560 lm
Standards Met
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium
includes
Wire;Wire Nut
package quantity
34 PL
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22FP3240C
GTIN
00080083833542
UPC
080083833542
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight
9.4 lb
Weight per each
12.59
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
standard
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 22FP3240C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 22FP3240C.

FP Series 2X2 Led Recessed Flat Panel, 3200 Lumen, 4000K, 80 Cri, 0-10V Dimming ...
  • Our Part #: 22FP3240C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22FP3240C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.16) ·
22FP3240C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 22FP3240C, though they may not be 100% alike.

Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
  • Our Part #: 22CGT3540C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22CGT3540C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.63) ·
22CGT3540C - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat