557850 - Steel Din Rail

Nvent Eriflex

  • $15.76 (Each)
  • $15.76 (Each)

  • $236.40 (Per 15)
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
557850
Manufacturer
Nvent Eriflex
Manufacturer's Part Number
PDR72M
Description
Steel Din Rail
Din Rail, Perforated Symmetric Profile, 1.38IN X 0.3IN X 6.6FT X 0.04in
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
782856579199 / 00782856579199
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$236.40 (Per 15)
Resources
Images
 
 
557850 - Small Image
 
557850 - Large Image
Attachments
 
 
557850 - Specification Sheet
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
0.04 Inch Thickness Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Height
0.3 Inch
Width
1.38 Inch
Length
6.6 Foot
Descriptions
Description
STEEL DIN RAIL
Product Type
DIN Rail
extra long description
SYMMETRIC PROFILE TYPE; 0.04 INCH THICKNESS STEEL MATERIAL; ELECTROGALVANIZED FINISH; 6.6 FOOT; 1.38 INCH; 0.3 INCH; SLOTTED CONFIGURATION; DIN 46277, EN 50022, EN 60715 CONSTRUCTION STANDARD; 0.7 INCH LENGTH X 0.24 INCH WIDTH HOLE/SLOT SIZE; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE HIGH CORROSION RESISTANT, HIGH MECHANICAL RESISTANT; PDR MODEL
Long Description
DIN RAIL, SYMMETRIC PROFILE TYPE; 0.04 INCH THICKNESS STEEL MATERIAL; ELECTROGALVANIZED FINISH; 6.6 FOOT; 1.38 INCH; 0.3 INCH; SLOTTED CONFIGURATION; DIN 46277, EN 50022, EN 60715 CONSTRUCTION STANDARD; 0.7 INCH LENGTH X 0.24 INCH WIDTH HOLE/SLOT SIZE
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Additional Information
RoHS Compliant; Constructional Feature High Corrosion Resistant, High Mechanical Resistant
Additional Information
Hole/Slot Size
0.7 Inch Length x 0.24 Inch Width
Construction Standard
DIN 46277, EN 50022, EN 60715
Manufacturer Information
Manufacturers Part Number
PDR72M
Brand
NVENT (ERICO)
Model
PDR
GTIN
00782856579199
UPC
782856579199
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SYMMETRIC PROFILE
Packaging
Weight per each
1.37
Carton
15
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat