5S550 - 8741 Nema 550VA 120/120VAC Taurus Led

Eaton

  • $161.00 (Each)
  • $161.00 (Each)
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
5S550
Manufacturer
Eaton
Manufacturer's Part Number
5S550
Description
8741 Nema 550VA 120/120VAC Taurus Led
Eaton 5S Ups, 550 Va, 330 W, 5-15P Input, Outputs: (8) 5-15R
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043528 / 00743172043528
Weight per unit
13.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.00 (Each)
Resources
Attachments
 
 
5S550 - Specification Sheet
Images
 
 
5S550 - Small Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
 
5S550 - Large Image
Brochures
 
 
5S550 - Brochure
Other Links
 
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
 
5S550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
330W
Descriptions
extra long description
ETN 5S550 EATON 5S UPS
Product Type
Eaton 5S Ups
Features
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent in energy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion software.
Description
8741 NEMA 550VA 120/120VAC TAURUS LED
Long Description
Eaton 5S UPS, 550 VA, 330 W, 5-15P input, Outputs: (8) 5-15R
Additional Information
dimensions
10.2000 IN X 3.4000 IN X 9.8000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5S550
GTIN
00743172043528
UPC
743172043528
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
13.05
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 1561 ,UL 1449 ,cUL Listed,ISO 9001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat